Shop All Wire Strippers & Crimpers
Williams
7-1/4" Super Stripper, 20-30
Mfr # 23535
Zoro # G7073766
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 20 to 30 AWG, Stranded Wire: 22 to 32
- Overall Length 7-1/4"
- Features Longer, Curved Handles Provide Extra Leverage and Greater Comfort, Serrated Gripping Jaws In Nose for Use As Plier
- Application Wire Stripper
- Number of Pieces 1
Product Information
- Brand Williams
- MFR # 23535
- Zoro # G7073766
- UPC # 662459235350
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7-1/4" |
Details
Capacity | Solid Wire: 20 to 30 AWG, Stranded Wire: 22 to 32 |
Features | Longer, Curved Handles Provide Extra Leverage and Greater Comfort, Serrated Gripping Jaws In Nose for Use As Plier |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Double Dipped |
Sub-Category | Williams |
Item | Super Stripper,20-30 |
Description
Super Stripper,20-30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- DRILL AMERICA 1"-12 Carbon Steel Hex Rethreading Die (DWTHX112)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- WILLIAMS 6-1/4" Front End Strippers, 10-20 (23506)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- WILLIAMS 8-1/4" Front End Strip-Cut/Crimper 10 to 22 AWG (23503)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- QUEST TECHNOLOGY INTERNATIONAL Modular Ratchet Crimp Tools - Lightweight, Rg11/12/45, 6P4C/6P6C/8P8C (TEL-6030)
- PROSKIT Crimpro Crimper w/0.042/0.068/0.078 Hex (902-148)
- S&G TOOL AID CORPORATION TOOL AID TA19000 Wire Stripper Tools and Accessories (TA19000)
- Williams Wire Strippers & Crimpers