Shop All Tool Chests & Cabinets
This Product is Discontinued
Williams
49"W Visual Control Tool Cabinet, Yellow (Discontinued)
Mfr # WTC496SY
Zoro # G7623561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Features Clear Abrasion-Resistant Polycarbonate Window Allows for At-A-Glance Inventory Management and Creates A Strong, Secure Barrier Polycarbonate is Commonly Used in Eye Protection Keyed Entry Secures the Tools and Inventory, Holds About100 Tools Full Swing Door Hinge Creates Unobstructed Entry When In Use, Gas Shocks Keep the Door in the Upright Position Visual Control Cabinets Create "Strike Zone" Presentation of Tools Strike Zone - Above the Knees and Below the Shoulders Eliminates Need to Bend and Stretch Interior Tool Control Options Foam - Customize With Sales Reps Guidance Metal Peg Board - Hooks Not Included Versatile Mounting Options V-Stand Mounting Brackets Standard 16" on Center for Wall Mount 49" Rolling Cart - Optional - Predrilled and Hardware Included
- Width 49"
- Series Professional
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # WTC496SY
- Zoro # G7623561
- UPC # 662459362476
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 49" |
Details
Color | Yellow |
Features | Clear Abrasion-Resistant Polycarbonate Window Allows for At-A-Glance Inventory Management and Creates A Strong, Secure Barrier Polycarbonate is Commonly Used in Eye Protection Keyed Entry Secures the Tools and Inventory, Holds About100 Tools Full Swing Door Hinge Creates Unobstructed Entry When In Use, Gas Shocks Keep the Door in the Upright Position Visual Control Cabinets Create "Strike Zone" Presentation of Tools Strike Zone - Above the Knees and Below the Shoulders Eliminates Need to Bend and Stretch Interior Tool Control Options Foam - Customize With Sales Reps Guidance Metal Peg Board - Hooks Not Included Versatile Mounting Options V-Stand Mounting Brackets Standard 16" on Center for Wall Mount 49" Rolling Cart - Optional - Predrilled and Hardware Included |
Item | Visual Control Tool Cabinet |
Series | Professional |
Sub-Category | Williams |
System of Measurement | Inch |
Tool Storage Type Included | Rolling Cabinet |
Description
Visual Control Tool Cabinet 49 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.