Shop All Pipe Wrenches
Williams
48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty
Mfr # 13532
Zoro # G7135199
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Jaw Capacity 6"
- Handle Material Cast Iron
- Sub-Category Williams
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Product Information
- Brand Williams
- MFR # 13532
- Zoro # G7135199
- UPC # 662459947413
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Pipe Wrench,48",Cast Iron,Heavy Duty |
Jaw Capacity | 6" |
Handle Material | Cast Iron |
Sub-Category | Williams |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Description
Pipe Wrench,48 In.,Cast Iron,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- WILLIAMS Bahco Uni Pipe Wrench 14-1/2in. (142)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron (13544)
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- Williams Pipe Wrenches