Shop All Sockets
Williams
3/8" Drive, T30 SAE Socket
Mfr # 35194
Zoro # G7043989
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Tamper Resist Torx Bit
- SAE or Metric SAE
- Overall Length 1-27/32"
- Finish High Polished Chrome
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-27/32" |
Size | T30 |
Details
Socket Type | Tamper Resist Torx Bit |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Item | Torx Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Tamper Resist Torx Bit Socket,3/8 In. D,T30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 10/16In x 17In, Tube (NKLT10)
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7108)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (B-1220)
- WILLIAMS 1/2" Drive, 24mm Metric Socket, 6 Points (32524)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- Williams Sockets