Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-29HFTB
Zoro # G7158770
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (7) 3/8" Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Shallow Socket of 1-3/32" Length: 15mm; (1) 3/8" Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Shallow Socket of 1-3/16" Length: 19mm; (6) 3/8" Drive Deep Sockets of 2-1/8" Length: 8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Sockets of 2-3/8" Length: 14mm,15mm,16mm; (3) 3/8" Drive Deep Sockets of 2-21/32" Length: 17mm,18mm,19mm
- Socket Type Deep, Shallow
- Number of Points 6
- SAE or Metric Metric
- Finish High Polished Chrome
Product Information
- Brand Williams
- MFR # MSB-29HFTB
- Zoro # G7158770
- UPC # 662459323316
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/8" |
Size | 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (7) 3/8" Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Shallow Socket of 1-3/32" Length: 15mm; (1) 3/8" Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Shallow Socket of 1-3/16" Length: 19mm; (6) 3/8" Drive Deep Sockets of 2-1/8" Length: 8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Sockets of 2-3/8" Length: 14mm,15mm,16mm; (3) 3/8" Drive Deep Sockets of 2-21/32" Length: 17mm,18mm,19mm |
Socket Type | Deep, Shallow |
Item | Socket/Tool Set,3/8" D,12Pt,29pcs,w/TLBx |
Number of Points | 6 |
SAE or Metric | Metric |
Finish | High Polished Chrome |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Description
Socket/Tool Set,3/8 In. D,12Pt,29pcs,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- MORSE Band Saw Blade, 10 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014M42-10' 5)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 3/8 (12707)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 16 pcs (KTI-23000)
- Williams Sockets & Ratchets