Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-20HRC
Zoro # G7126491
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Includes (11) 1/2" Drive Shallow Sockets of 1-1/32" Length: 5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 1/2" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 1/2" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 1/2" Drive Shallow Socket of 1-3/16" Length: 19mm; (1) 1/2" Drive Shallow Socket of 1-7/32" Length: 20mm; (1) 1/2" Drive Shallow Socket of 1-1/4" Length: 21mm; (1) 1/2" Drive Shallow Socket of 1-9/32" Length: 22mm; (1) 1/2" Drive Shallow Socket of 1-5/16" Length: 23mm; (1) 1/2" Drive Shallow Socket of 1-3/8" Length: 24mm
- Overall Length Various
- Material Chrome Vanadium Steel
Product Information
- Brand Williams
- MFR # MSB-20HRC
- Zoro # G7126491
- UPC # 662459928887
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/8" |
Size | 5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Includes | (11) 1/2" Drive Shallow Sockets of 1-1/32" Length: 5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 1/2" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 1/2" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 1/2" Drive Shallow Socket of 1-3/16" Length: 19mm; (1) 1/2" Drive Shallow Socket of 1-7/32" Length: 20mm; (1) 1/2" Drive Shallow Socket of 1-1/4" Length: 21mm; (1) 1/2" Drive Shallow Socket of 1-9/32" Length: 22mm; (1) 1/2" Drive Shallow Socket of 1-5/16" Length: 23mm; (1) 1/2" Drive Shallow Socket of 1-3/8" Length: 24mm |
Item | Standard Socket Set,3/8"D,6Pt,20pcs. |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Socket Type | Shallow |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,6Pt,20pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 8 in. Black Magrail Low Profile No Studs (MR8BK)
- DYNABRADE Air Buffer, 5 In. Pad, 3200 rpm (51430)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- STANLEY Stanley 680-30-455 30455 Tape Rule 25Ftx1 Inch (76174304558)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 1/2" Drive Socket Set (WSS-30FTB)
- WILLIAMS 1/4" Drive Socket Set (30925)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Deep Metric Socket Set, 6mm - 19mm (D010005)
- Williams Socket Sets