Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-12RC
Zoro # G6525325
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length Various
- Includes (8) 3/8" Drive Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm
- SAE or Metric Metric
- Socket Type Shallow
Product Information
- Brand Williams
- MFR # MSB-12RC
- Zoro # G6525325
- UPC # 662459330451
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Includes | (8) 3/8" Drive Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm |
SAE or Metric | Metric |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Item | Standard Socket Set,3/8"D,12Pt,12pcs. |
Finish | High Polished Chrome |
Number of Points | 12 |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,12Pt,12pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- DRILL AMERICA 17/32"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X17/32X1/2)
- CTA MANUFACTURING SOCKET 10MM SQUARE FEMALE (CTA2048)
- DRILL AMERICA m16x2 HSS Plug Tap and 14.00mm HSS Drill Bit (POUM16X2)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210H)
- Williams Sockets & Ratchets