Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # JHW50666
Zoro # G7085465
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6,12
- Size 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- Overall Length Various
- Socket Type Deep, Shallow
- Material Chrome Vanadium Steel
Product Information
- Brand Williams
- MFR # JHW50666
- Zoro # G7085465
- UPC # 662459969194
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Overall Length | Various |
Drive Size | 3/8" |
Details
Number of Points | 6,12 |
Socket Type | Deep, Shallow |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Includes | (1) 5-1/4" Pear Head Ratchet; (1) 3" Extension; (1) 1-1/2" Extension; (1) Universal Joint; (4) 3/8" Drive 6-Point Shallow Sockets of 1" Length: 5/16",3/8",7/16",1/2"; (3) 3/8" Drive 6-Point Shallow Sockets of 1-1/16" Length: 9/16",5/8",11/16"; (1) 3/8" Drive 6-Point Shallow Sockets of 1-1/8" Length: 3/4"; (8) 3/8" Drive 12-Point Deep Sockets of 2-1/2" Length: 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4" (8) 3/8" Drive 6-Point Shallow Sockets of 1" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (5) 3/8" Drive 6-Point Shallow Sockets of 1-1/16" Length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive 6-Point Shallow Sockets of 1-5/32" Length: 19mm; (13) 3/8" Drive 12-Point Deep Sockets of 2-1/2" Length: 7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
SAE or Metric | SAE, Metric |
Item | Socket and Drive Tool Set,3/8" D,47pcs. |
Tether Ready | No |
Description
Socket and Drive Tool Set,3/8 In. D,47pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- PROSKIT Micro Cutter (200-088)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 3/8" Drive Deep Socket Set, 12 pcs (MSBD-12HRC)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 3/16 to 9/16 in., with Extension and Ratchet, 26-Pc (CP12110-26S-SET)
- Williams Socket Sets