Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10720
Zoro # G7077071
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-5/8"
- Overall Length 2-1/2"
Product Information
- Brand Williams
- MFR # 10720
- Zoro # G7077071
- UPC # 662459339942
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-5/8" |
Overall Length | 2-1/2" |
Details
Item | Crowfoot Wrench,3/8" D,1-5/8" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,1-5/8 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH #2 x 4" Phillips? Dual Material Screwdriver (80007H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- STEELMAN 3/8" Reversible Air Drill (1705)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- WILLIAMS 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10711)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 23mm, Open End Open End (10773)
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR5)
- Williams Crowfoot Socket Wrenches