Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10715
Zoro # G7064051
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-5/16"
- Overall Length 1-1/8"
Product Information
- Brand Williams
- MFR # 10715
- Zoro # G7064051
- UPC # 662459339898
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-5/16" |
Overall Length | 1-1/8" |
Details
Item | Crowfoot Wrench,3/8" D,1-5/16" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,1-5/16 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T (CT-100B)
- INSIZE Data Output Cable (7302-SPC3A)
- WESTWARD Flat File, Machinists, 8 In L, Ergo Handle (1NFV8)
- STARRETT Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- WILLIAMS 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10720)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- WILLIAMS 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10711)
- PROTO 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4956CF)
- Williams Sockets & Ratchets