Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10722
Zoro # G7151448
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-3/4"
- Overall Length 2-1/2"
Product Information
- Brand Williams
- MFR # 10722
- Zoro # G7151448
- UPC # 662459339966
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-3/4" |
Overall Length | 2-1/2" |
Details
Item | Crowfoot Wrench,3/8" D,1-3/4" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,1-3/4 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt. Deep, 7/8" Impact (14657)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (J2000-9NE)
- INGERSOLL-RAND 2 Piece Heavy-Duty Full Tang Capped Screwdriver Set (752060X)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- WILLIAMS 1/2" Drive, SAE 1-5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF52)
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- Williams Sockets & Ratchets