Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End
Mfr # 10759
Zoro # G6527020
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 9mm
- Overall Length 1-1/4"
Product Information
- Brand Williams
- MFR # 10759
- Zoro # G6527020
- UPC # 662459340016
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 9mm |
Overall Length | 1-1/4" |
Details
Item | Crowfoot Wrench,3/8" D,9mm,Open End |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Sub-Category | Williams |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,9mm,Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502541)
- BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (520)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- WILLIAMS 1/2" Drive, SAE 1-5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF52)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- WILLIAMS 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10720)
- PROTO 1/4" Drive, SAE 1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708CF)
- Williams Sockets & Ratchets