Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 23mm, Open End Open End
Mfr # 10773
Zoro # G6527039
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 23mm
- Overall Length 2-1/4"
Product Information
- Brand Williams
- MFR # 10773
- Zoro # G6527039
- UPC # 662459340153
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 23mm |
Overall Length | 2-1/4" |
Details
Item | Crowfoot Wrench,3/8" D,23mm,Open End |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Sub-Category | Williams |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,23mm,Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/16", Black (1191B)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- WILLIAMS 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10720)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-7/16 12 PT BLACK (MTBLKSC46)
- Williams Sockets & Ratchets