Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 2M-611
Zoro # G7048819
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/32"
- Category Type Impact Socket
Product Information
- Brand Williams
- MFR # 2M-611
- Zoro # G7048819
- UPC # 662459250643
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Description
Impact Socket,3/8 In. D,6Pt,11mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Orange (9-3012509O)
- BON TOOL Bon 84-764 Bent Snips, 14 1/2" (84-764)
- BETA Puller, 18mm (014280018)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-610)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-682)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- Williams Sockets & Ratchets