Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-622
Zoro # G6526731
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-7/8"
- Finish Black Industrial
Product Information
- Brand Williams
- MFR # 12M-622
- Zoro # G6526731
- UPC # 662459250957
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-7/8" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Description
Deep Impact Socket,3/8 In. D,6Pt 22mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 5 (5-151)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38420)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- PROTO 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (J07516S)
- Williams Sockets & Ratchets