Shop All Socket Sets
This Product is Discontinued
Williams
3/8" Drive Deep Socket Set (Discontinued)
Mfr # 31944
Zoro # G6526095
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Socket Type Deep
- Includes (8) 3/8" Drive Deep Sockets
- Overall Length 2-1/2"
Product Information
- Brand Williams
- MFR # 31944
- Zoro # G6526095
- UPC # 662459329035
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 2-1/2" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm |
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Socket Type | Deep |
Item | Deep Socket Set,3/8" D,6 Pt,8pcs. |
Includes | (8) 3/8" Drive Deep Sockets |
Number of Points | 6 |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Deep Socket Set,3/8 In. D,6 Pt,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.