Shop All Socket Sets
This Product is Discontinued
Williams
3/8" Drive Deep Socket Set (Discontinued)
Mfr # 31940
Zoro # G6526600
This Product is Discontinued
Key Features
- Size 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4"
- Finish High Polished Chrome
- Overall Length 2-1/2"
- Number of Points 6
- SAE or Metric SAE
Product Information
- Brand Williams
- MFR # 31940
- Zoro # G6526600
- UPC # 662459329004
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4" |
Overall Length | 2-1/2" |
Drive Size | 3/8" |
Details
Finish | High Polished Chrome |
Number of Points | 6 |
SAE or Metric | SAE |
Item | Deep Socket Set,3/8" D,6Pt,9pcs. |
Material | Chrome Vanadium Steel |
Includes | (9) 3/8" Drive Deep Sockets |
Socket Type | Deep |
Tether Ready | No |
Description
Deep Socket Set,3/8 In. D,6Pt,9pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.