Shop All Impact Socket Sets
Williams
3/8" Drive Deep Impact Socket Set, 13 pcs
Mfr # MS-12-13H
Zoro # G7067999
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- Number of Pieces 13
- Includes (7) 3/8" Drive Deep Impact Sockets Of 2 1/8" Length: 7mm,8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Impact Sockets Of 2 3/8" Length: 14mm,15mm,16mm; (3) 3/8" Drive Deep Impact Sockets Of 2 5/8" Length: 17mm,18mm,19mm
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # MS-12-13H
- Zoro # G7067999
- UPC # 662459324474
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Finish | High Polished Chrome |
Number of Pieces | 13 |
Includes | (7) 3/8" Drive Deep Impact Sockets Of 2 1/8" Length: 7mm,8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Impact Sockets Of 2 3/8" Length: 14mm,15mm,16mm; (3) 3/8" Drive Deep Impact Sockets Of 2 5/8" Length: 17mm,18mm,19mm |
Item | Deep Impact Socket Set |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Description
Deep Impact Socket Set,3/8 In.D,6Pt,13pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8" Heavy Duty Aluminum Try Square (122)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 3/16 in Short (J46102)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WILLIAMS Socket Set, 14 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWWS1414RC)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- Williams Impact Socket Sets