Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Williams
3/8" Drive Crowfoot Wrench Set, 3/8" D, 17-24mm, 8pcs., Metric, 8 pcs, Open End (Discontinued)
Mfr # 10791
Zoro # G7033741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Socket Sizes 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Number of Pieces 8
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 10791
- Zoro # G7033741
- UPC # 662459342942
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Details
SAE or Metric | Metric |
Number of Pieces | 8 |
Sub-Category | Williams |
Item | Crowfoot Wrench Set,3/8" D,17-24mm,8pcs. |
Head Style | Open End |
Description
Crowfoot Wrench Set,3/8 In. D,17-24mm,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.