Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Williams
3/8" Drive Crowfoot Wrench Set, 3/8" D, 13pcs., SAE, 13 pcs, Open End, High Polished Chrome (Discontinued)
Mfr # 10740
Zoro # G7072716
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- SAE or Metric SAE
- Socket Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
- Number of Pieces 13
Product Information
- Brand Williams
- MFR # 10740
- Zoro # G7072716
- UPC # 662459342911
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 13 |
Sub-Category | Williams |
Item | Crowfoot Wrench Set,3/8" D,13pcs. |
Head Style | Open End |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench Set,3/8 In. D,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.