Shop All Socket Adapters
Williams
3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black
Mfr # BS-131BF
Zoro # G7154570
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Industrial Black
- Number of Pieces 1
- Size 3/8" M x 1/2" F
Product Information
- Brand Williams
- MFR # BS-131BF
- Zoro # G7154570
- UPC # 662459354655
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Size | 3/8" M x 1/2" F |
Overall Length | 1-5/16" |
Output Drive Size | 1/2" M x 3/8" F |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Number of Pieces | 1 |
Sub-Category | Williams |
Item | Adaptor |
Description
Adaptor,3/8 In. D,3/8 Mx1/2 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL The Beast Roughing End Mill 4Fl 5/8"Dia 1-1/4"Loc 3-1/2"Oal W/.035" Radius (CR1024)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm (WRC94005)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-12B)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- Williams Sockets & Ratchets