Shop All Sockets
Williams
3/8" Drive, 7/8" SAE Socket, 6 Points
Mfr # BD-628
Zoro # G6526250
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/4"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/4" |
Size | 7/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Description
Deep Socket,3/8 In. D,6Pt,7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- SUNEX CHUCK KEY 1/2"DR 4-WAY (SU8727)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- Williams Sockets