Shop All Sockets
Williams
3/8" Drive, 6mm Metric Socket, 6 Points
Mfr # BMD-606
Zoro # G6525998
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 6mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,3/8 In. D,6Pt,6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- SIMONDS Mill Smo 8 (73146500)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- HYDE Scraper Molding Blade 2-3/4In (10420)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points (BMD-612)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- KO-KEN Socket 18mm Surface 77mm 1/2 Sq. Drive (24310M-18)
- Williams Sockets