Shop All Sockets
Williams
3/8" Drive, 5/16" SAE Socket, 12 Points
Mfr # BD-1210
Zoro # G6526409
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/8"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 5/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,3/8 In. D,12Pt,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, LNMU0303ZER-MS AH13, PK10 (6776629)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 12 Points (BD-1208)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (32224-TH)
- WILLIAMS 3/8" Drive, 7/16" SAE Socket, 6 Points (BD-614)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- KO-KEN Socket 24mm Surface 42mm 1/2 Sq. Drive (24410M-24)
- Williams Sockets