Shop All Sockets
Williams
3/8" Drive, 24mm Metric Socket, 6 Points
Mfr # BM-624
Zoro # G6524640
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/8"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/8" |
Size | 24mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,3/8 In. D,6Pt,24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- FREEMAN PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer (PCN65)
- EAZYPOWER Hex Key Bit, 3/32" (79358/B)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Smooth File with Safe Back (06867N)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 6 Points (ST-618)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- WILLIAMS 1/4" Drive, T30 SAE Socket (35085)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- MILWAUKEE TOOL Socket (45-34-1031)
- Williams Sockets