Shop All Sockets
Williams
3/8" Drive, 15/16" SAE Socket, 6 Points
Mfr # B-630
Zoro # G7166489
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-3/8"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/8" |
Size | 15/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Socket,3/8 In. D,6Pt,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 5/32 in Round (05006115001)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- GEARWRENCH 9" Straight Fixed Tip External Snap Ring Pliers (82142)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 12 Points (B-1230)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- PROTO SKT 1/2DR 13/16 12PT (POJ5426)
- Williams Sockets