Shop All Sockets
Williams
3/8" Drive, 1/2" SAE Socket, 12 Points
Mfr # B-1216
Zoro # G6525079
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/32"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 1/2" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Socket,3/8 In. D,12Pt,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- M.A. FORD 1/8 X 3/8 X 1.5 Endmill (61B025002)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Deep Socket (1-2378)
- Williams Sockets & Ratchets