Williams

3/8" Drive, 1" SAE Socket, 6 Points (Discontinued)



This Product is Discontinued
Shop for all Sockets

Key Features

  • Drive Size 3/8"
  • Socket Type Deep
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 2-1/2"
See all product information

Product Information

  • Brand Williams
  • MFR # 31332
  • Zoro # G6526585
  • UPC #
    662459316271
  • Country of Origin Taiwan, Province of China
  • Category Sockets

Dimensions

Drive Size 3/8"
Overall Length 2-1/2"
Size 1"

Details

Socket Type Deep
SAE or Metric SAE
Number of Points 6
Finish High Polished Chrome
Item Deep Socket
Sub-Category Williams
Tether Ready No
Product Type Deep Socket,3/8" D,6Pt,1"

Description

Deep Socket,3/8 In. D,6Pt,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products