Shop All Bit Sockets
Williams
3/8" Dr, 3/32" Size, SAE Hex Bit Socket, 6 Pts
Mfr # BA-3A
Zoro # G7093110
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-7/8"
Product Information
- Brand Williams
- MFR # BA-3A
- Zoro # G7093110
- UPC # 662459211606
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-7/8" |
Size | 3/32" |
Details
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Sub-Category | Williams |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Ready | No |
Description
Hex Bit Socket,3/8 In. D 3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 1" (SSPI.7/16)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- WILLIAMS 1/4" Dr, #3 Williams Socket Bit (35053)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10LA)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- WILLIAMS 1/2" Dr, 19mm Size, Metric Hex Bit Socket, 6 Pts (35279)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- Williams Sockets & Ratchets