Shop All Bit Sockets
Williams
3/8" Dr, 3/16" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # BA-6HBA
Zoro # G6524379
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- Overall Length 1-7/8"
- Sub-Category Williams
- Socket Type Ball Tip Hex Bit
Product Information
- Brand Williams
- MFR # BA-6HBA
- Zoro # G6524379
- UPC # 662459211835
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-7/8" |
Size | 3/16" |
Details
Finish | High Polished Chrome |
Item | Ball Hex Bit Socket |
Sub-Category | Williams |
Socket Type | Ball Tip Hex Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Number of Points | 6 |
Tether Ready | No |
Description
Ball Hex Bit Socket,3/8 In. D,3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- CUSTOM LEATHERCRAFT Belts 3 in. Padded Comfort Tool (5623)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- WILLIAMS 3/8" Dr, 5/16" Williams Phillips Bit Socket (BA-10A-4S)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35121)
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- WILLIAMS 3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35171)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- WILLIAMS 1/2" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (SA-10LA)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 6" LENG (GP29176M)
- Williams Sockets & Ratchets