Shop All Impact Socket Sets
This Product is Discontinued
Williams
3/4" Drive Impact Socket Set, SAE, 17 pcs (Discontinued)
Mfr # 38901
Zoro # G7086287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Industrial
- Number of Pieces 17
- Includes (2) 3/4" Drive Shallow Impact Sockets of 2" Length: 7/8",15/16"; (4) 3/4" Drive Shallow Impact Sockets of 2-1/16" Length: 1",1-1/16",1-1/8",1-3/16"; (6) 3/4" Drive Shallow Impact Sockets of 2-1/4" Length: 1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8"; (2) 3/4" Drive Shallow Impact Sockets of 2-7/16" Length: 1-3/4",1-13/16"; (2) 3/4" Drive Shallow Impact Sockets of 2-11/16" Length: 1-7/8",2"; (1) Metal Box
Product Information
- Brand Williams
- MFR # 38901
- Zoro # G7086287
- UPC # 662459389015
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Black Industrial |
Number of Pieces | 17 |
Includes | (2) 3/4" Drive Shallow Impact Sockets of 2" Length: 7/8",15/16"; (4) 3/4" Drive Shallow Impact Sockets of 2-1/16" Length: 1",1-1/16",1-1/8",1-3/16"; (6) 3/4" Drive Shallow Impact Sockets of 2-1/4" Length: 1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8"; (2) 3/4" Drive Shallow Impact Sockets of 2-7/16" Length: 1-3/4",1-13/16"; (2) 3/4" Drive Shallow Impact Sockets of 2-11/16" Length: 1-7/8",2"; (1) Metal Box |
Item | Impact Socket Set |
Number of Points | 6 |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket Set,3/4" D,6Pt 17pcs. SAE |
Description
Williams 38901 3/4" Drive Impact Socket Set is a professional-grade set of tools designed to handle tough jobs. This impact socket set is an excellent choice for those who work on heavy equipment and trucks. It features a black industrial finish that makes it suitable for use in extreme conditions. The drive size is 3/4", while the measurement type is SAE. This 17-piece set has 6-point sockets, so you can be sure that they will fit securely onto your fasteners. Williams 38901 3/4" Drive Impact Socket Set is the reliable tool kit engineered to help you get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.