Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-652
Zoro # G6528466
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/8"
- Socket Type Shallow Impact
Product Information
- Brand Williams
- MFR # 6-652
- Zoro # G6528466
- UPC # 662459255334
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2-3/8" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Description
Impact Socket,3/4 In. D,6Pt,1-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- ZORO SELECT End Mill, 3/16 in.2 Flutes, TiN (204-001101)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-654)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-670)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS Williams Impact Socket, 1" D, 6Pt, 2" (7-664)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- Williams Impact Sockets