Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-632A
Zoro # G6528615
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4"
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 6-632A
- Zoro # G6528615
- UPC # 662459663221
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,3/4 In. D,6Pt,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl (13P495)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander with 1/2 in. - 1 in. RAPID SEAL Expander Heads (Tool Only) (2532-20)
- GREENLEE 12 Piece Punch Driver Kit, 14 ga. (LS50L11B)
- MOBIL Mobil Almo 525, Pnematic Tool, SAE Grade 15, 1 qt. (122977)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35821)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6248)
- Williams Sockets & Ratchets