Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 35821
Zoro # G6527361
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
- Category Type Socket Bits
Product Information
- Brand Williams
- MFR # 35821
- Zoro # G6527361
- UPC # 662459323460
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Socket Bits |
Socket Type | Impact Hex Bit |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Description
Impact Hex Bit Socket,3/4 In. D,21mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 11/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6 (08190)
- HYDE 4 in. Es Plastic Spreading Tool 05540 (5540)
- CENTURY DRILL & TOOL Fractional Pitch Gauge, 12-40 Tpi (98401)
- GEARWRENCH 5-5/8" Phillips® Screw Starter (2283)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35316)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35810)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6311)
- Williams Sockets & Ratchets