Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-630
Zoro # G6529279
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 16-630
- Zoro # G6529279
- UPC # 662459255570
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Description
Deep Impact Socket,3/4 In. D,6Pt 15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8006)
- METALMARK INDUSTRIAL 2PK DW Mag Bit Holder (BH-DW-YLW-2)
- MILWAUKEE TOOL 4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9685)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-644)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-619)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- Williams Impact Sockets