Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 3/16" SAE Socket,
Mfr # 6-2C
Zoro # G6528877
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Pneumatic And Electric Impact Wrenches, 3/4" Drive Impact Tools
- Overall Length 1-1/2"
- Number of Pieces 1
- Drive Size 3/4"
Product Information
- Brand Williams
- MFR # 6-2C
- Zoro # G6528877
- UPC # 662459255082
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Length | 1-1/2" |
Drive Size | 3/4" |
Size | 3/16" |
Details
Item | Retainer Pin |
SAE or Metric | SAE |
For Use With | Pneumatic And Electric Impact Wrenches, 3/4" Drive Impact Tools |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | Industrial Black |
Description
Retainer Pin,3/4 In. D,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- JACOBS KG1 Chuck Key (JCM14273AP)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- CRESCENT NICHOLSON File Handle Wood Type B (21522N)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 1-1/2" Drive, 1/4" SAE Socket, (8-2E)
- INGERSOLL-RAND Assembly, Ratchet Anvil, 5" x 3.125" x 1 (1105-D2-A44)
- CRESCENT 17-3/8" Circle Hole Cutter (CTHOLECUT)
- RHINO Drive Cap for The Brk-Away Anchr Sys (070836)
- Williams Pneumatic Tool Accessories