Shop All Sockets
Williams
3/4" Drive, 20mm Metric Socket, 12 Points
Mfr # 33620
Zoro # G6527739
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-31/32"
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 1-31/32" |
Size | 20mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Std Socket,3/4 In. D,12Pt,20mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- BETA Hook Wrench w/Square Nose, 52-58mm (000990052)
- LENOX Carbide Hole Cutter, 2 1/2 In, 3/8 Cut D (20108-40CHC)
- RIDGID Chain Link Assembly (68630)
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (SB-40)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- WILLIAMS 1/2" Drive, 16mm Metric Socket (TS51625)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- Williams Sockets & Ratchets