Shop All Sockets
Williams
3/4" Drive, 1-9/16" SAE Socket, 12 Points
Mfr # H-1250
Zoro # G6528046
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-5/8"
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-5/8" |
Size | 1-9/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,3/4 In.D,12Pt,1-9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537987)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- WILLIAMS 1/2" Drive, 3/8" SAE Socket, 12 Points (32212-TH)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- Williams Sockets