Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 1-3/4" SAE Socket,
Mfr # 6-3XS
Zoro # G7052221
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 3/4" Drive Sockets and Accessories
- Sub-Category Williams
- Number of Pieces 1
- Drive Size 3/4"
Product Information
- Brand Williams
- MFR # 6-3XS
- Zoro # G7052221
- UPC # 662459327079
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 3/4" |
Size | 1-3/4" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 3/4" Drive Sockets and Accessories |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Retaining Ring,3/4 In.D,Crush Gauge 1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Heavy-Duty Striking Wrench 2-3/4" - 6 Point (J2744SW)
- DIABLO 2-5/8" Carbide Tipped Hole Saw (DHS2625CT)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun w/3" Extension (703-S)
- TOUGHBUILT Journeyman Electrician Pouch + Shoulder Strap (TB-CT-114)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 1-1/2" Drive, 1/4" SAE Socket, (8-2E)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- DYNABRADE Air Lube, 1 gal. (95843)
- INGERSOLL-RAND Impact Wrench Ball (285B-333)
- FREEMAN PSTHSWV 1" Aluminum Pneumatic Tool Hook with 1/4" Industrial Swivel Fi (PSTHSWV)
- Williams Pneumatic Tool Accessories