Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 1-1/4" SAE Socket,
Mfr # 6-0XS
Zoro # G7094109
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Sockets and Accessories
- Number of Pieces 1
- Finish Industrial Black
- Drive Size 3/4"
Product Information
- Brand Williams
- MFR # 6-0XS
- Zoro # G7094109
- UPC # 662459327048
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 3/4" |
Size | 1-1/4" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | Sockets and Accessories |
Number of Pieces | 1 |
Finish | Industrial Black |
Sub-Category | Williams |
Description
Retaining Ring,3/4 In.D,Crush Gauge 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 3/4 in L (54TL75)
- DRILL AMERICA 35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X35/64)
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #2-56UNC (341573)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 1-1/2" Drive, 1/4" SAE Socket, (8-2E)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- DYNABRADE Cntct Arm Assembly, 5/16" dia.x3/8" W (15033)
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTNS)
- Williams Pneumatic Tool Accessories