Shop All Sockets
Williams
3/4" Drive, 1-13/16" SAE Socket, 12 Points
Mfr # H-1258
Zoro # G6528116
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-7/8"
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-7/8" |
Size | 1-13/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,3/4 In.D,12Pt,1-13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- IRWIN DRILL BIT TURBOMAX 15PC (318015)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (32230-TH)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (B-1226)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 6 Points (MD-618)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- Williams Sockets