Shop All Residential Gas Furnaces
Williams
30,000 BTUH 66% AFUE Direct-Vent Propane Gas Gravity Wall Heater
Mfr # 3003821
Zoro # G609992185
Free Shipping & Returns
$2,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Williams
- MFR # 3003821
- Zoro # G609992185
- UPC # 93909299095
- Country of Origin United States
- Category Residential Gas Furnaces
Description
Attractive styling, economical and safe heating comfort with this popular home furnace. Compact, space saving direct-vent heaters feature low cost installation and come equipped with all vent material. Heat only the room you're in while saving fuel costs from not heating unused areas. This furnace's design features a sealed combustion chamber making it great for garage or workshop heating.High-efficient 66% AFUE heats approximately 675 sq. ft.Sealed combustion makes this a great heater for garage or workshop heating, requires no inside room airNo electricity required - continues working during power outage in.Matchless in. pilot igniterAll vent material includedAutomatic temperature and safety controlsOptional blower improves air circulationVent cap includes built-in bird guard - keeps birds and rodents from enteringHigh altitude and gas conversion kits availableThermostat sold separately. WARNING: This product can expose you to chemicals including epichlorohydrin, which is known to the State of California to cause cancer and birth defects and/or other reproductive harm. For more information go to www.p65warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Heater Hose - Heater To Pipe-2, 19094 (19094)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4MJR5)
- YELLOW JACKET Evacuation Kit (93887)
- BROAN Grill Mounting Screw 10-18 x 1-1/4 In (99150472)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 17.5" Cabinet (MGM80SE090B4A)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 17.5" Cabinet (MGM80SE070B3A)
- WILLIAMS FURNACE CO. Williams Direct-Vent Gravity Furnace 3003822 Natural Gas 30000 BTU (3003822)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- KING ELECTRIC Kfs Eco2S Furnace 240V 10Kw 1-Ph W/ Ecm Motor (KFS2410-1-2S1-ECM)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 17.5" Cabinet (MGM95SE045B3XA)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- Williams Residential Gas Furnaces