Shop All Pipe Wrenches
Williams
18" L 3-1/8" Cap. Aluminum Pipe Wrench, 18", Aluminum Heavy Duty
Mfr # 13508
Zoro # G7062146
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 3-1/8"
- Handle Material Aluminum
- Features Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 13508
- Zoro # G7062146
- UPC # 662459135087
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Pipe Wrench,18",Aluminum Heavy Duty |
Jaw Capacity | 3-1/8" |
Handle Material | Aluminum |
Features | Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Sub-Category | Williams |
Description
Pipe Wrench,18 In.,Aluminum Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Crow Bar, 19 x 600mm, Aluminum Bronze (EX1303-600A)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- WILLIAMS Bahco Uni Pipe Wrench 14-1/2in. (142)
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- RIDGID Compound Leverage Wrench, Alloy steels, 6 (S-6A)
- Williams Pipe Wrenches