Shop All Sockets
Williams
1/4" Drive, T30 SAE Socket
Mfr # 35085
Zoro # G7039831
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx Bit
- SAE or Metric SAE
- Overall Length 1-13/32"
- Finish High Polished Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | T30 |
Details
Socket Type | Torx Bit |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Torx Socket |
Category Type | Socket Bits |
Sub-Category | Williams |
Description
Torx Bit Socket,1/4 In. D,T30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Cutter, Mill, VXF-16 D3.00 Z6 In Shell (VXF300Z06S100XE16)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- J.W. WINCO JW Winco GN324-160-B14-A 2-Spoked Handwheel (324-160-B14-A)
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- WILLIAMS 3/4" Drive, 20mm Metric Socket, 12 Points (33620)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- COUGAR PRO Flex Handle 3/8" Drive -Flex (E3435)
- Williams Sockets