Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-38HF
Zoro # G7054656
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 5/12" Enclosed Head Ratchet; (1) Flex Handle; (1) 2" Extension; (1) 4" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (1) Sliding T-Handle; (1) 6" Flexible Extension ; (10) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 6-Point Sockets of 29/32" Length: 9/16"; (10) 1/4" Drive Deep 6-Point Sockets of 2" Length: 3/16",7/32,1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"; (3) 1/4" Drive Shallow 8-Point Sockets of 7/8" Length: 1/4",5/16,3/8"; (1) 1# Screw Driver Tip Bit Sockets; (1) 2# Screw Driver Tip Bit Sockets; (1) 3/16" Screw Driver Slotted Tip Bit Sockets; (1) 7/32" Screw Driver Slotted Tip Bit Sockets; (1) 9/32" Screw Driver Slotted Tip Bit Sockets
- Socket Type Deep, Shallow
- Drive Size 1/4"
- Number of Points 6,8
- Finish Chrome plated
Product Information
- Brand Williams
- MFR # WSM-38HF
- Zoro # G7054656
- UPC # 662459907943
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Size | 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16" |
Overall Length | Various |
Details
Item | Socket Set,1/4" D,6Pt,38pcs. |
Includes | (1) 5/12" Enclosed Head Ratchet; (1) Flex Handle; (1) 2" Extension; (1) 4" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (1) Sliding T-Handle; (1) 6" Flexible Extension ; (10) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 6-Point Sockets of 29/32" Length: 9/16"; (10) 1/4" Drive Deep 6-Point Sockets of 2" Length: 3/16",7/32,1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"; (3) 1/4" Drive Shallow 8-Point Sockets of 7/8" Length: 1/4",5/16,3/8"; (1) 1# Screw Driver Tip Bit Sockets; (1) 2# Screw Driver Tip Bit Sockets; (1) 3/16" Screw Driver Slotted Tip Bit Sockets; (1) 7/32" Screw Driver Slotted Tip Bit Sockets; (1) 9/32" Screw Driver Slotted Tip Bit Sockets |
Socket Type | Deep, Shallow |
Number of Points | 6,8 |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Tether Ready | No |
Description
Socket Set,1/4 In. D,6Pt,38pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- ASTRO PNEUMATIC Screw Extractor/Drill/ Guide Set, 10 pcs. (9447)
- NORTON CO INDIA KNIFE BLADE MEDIUM STONE (NR86775)
- ZORO SELECT Chucking Reamer, H, 6 Flute, Carbide (500-002007)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- KO-KEN Socket set 8mm-17mm Nut Grip 150mm 6 pieces 3/8 Sq. Drive (RS3450MH/6)
- Williams Socket Sets