Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-13FTB
Zoro # G6517150
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6,12
- Size 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16"
- Drive Size 1/4"
- Includes (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) Spinner Handle; (1) Universal Joint; (2) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16"; (6) 1/4" Drive Shallow 12-Point Sockets of 7/8" Length: 1/4",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 12-Point Sockets of 29/32" Length: 9/16"; (1) Metal Tool Box
Product Information
- Brand Williams
- MFR # WSM-13FTB
- Zoro # G6517150
- UPC # 662459328007
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16" |
Drive Size | 1/4" |
Overall Length | Various |
Details
SAE or Metric | SAE |
Number of Points | 6,12 |
Includes | (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) Spinner Handle; (1) Universal Joint; (2) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16"; (6) 1/4" Drive Shallow 12-Point Sockets of 7/8" Length: 1/4",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 12-Point Sockets of 29/32" Length: 9/16"; (1) Metal Tool Box |
Socket Type | Shallow |
Item | Socket Set,1/4" D,12Pt,13pcs.,w/Box |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Description
Socket Set,1/4 In. D,12Pt,13pcs.,w/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-15/16)
- DASCO PRO DASCO PRO 11 Roll Pin Punch Kit, HCS, 6-Piece (11)
- VEGA Ratchet, 1/4 Mag Bit Ratchet x 3-1/2 (BR90)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X10)
- WILLIAMS 1/2" Drive Socket Set (MSS-22FTB)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- Williams Socket Sets