Shop All Sockets
Williams
1/4" Drive, 7/32" SAE Socket, 6 Points
Mfr # MD-607
Zoro # G6531869
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 7/32" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Description
Deep Socket,1/4 In. D,6Pt,7/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NT3LK)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (4YP74)
- GEARWRENCH 18mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85518)
- MILWAUKEE TOOL M18 Xc5.0 2 Battery & Charger Starter Pack (ML48-59-1850P)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 6 Points (MD-618)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (BD-624)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BMD-617)
- WILLIAMS 3/4" Drive, 1" SAE Socket, 12 Points (H-1232)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- Williams Sockets