Shop All Sockets
Williams
1/4" Drive, 5/8" SAE Socket, 6 Points
Mfr # M-620
Zoro # G7148340
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 31/32"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 31/32" |
Size | 5/8" |
Details
Socket Type | Shallow Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/4 In.D,6Pt,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-3/16X1-3/16 DBL ANGL (MT3722A)
- HHIP M10 X 1.50 7 Piece Transfer Screw Set (3601-1010)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (B-1220)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- WILLIAMS 3/4" Drive, 1" SAE Socket, 12 Points (H-1232)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- CHANNELLOCK 1/2 In. Drive 26 mm 12-Point Shallow Metric Socket (351040)
- Williams Sockets