Shop All Sockets
Williams
1/4" Drive, 14mm Metric Socket, 6 Points
Mfr # MM-614
Zoro # G6531561
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 14mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,1/4 In. D,6Pt,14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1" 25MM 1887 (C26101)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- DRILL AMERICA m12x1.25 HSS 4 Flute Hand Tap Set (DWTS12X1.25)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MM-604)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 6 Points (ST-618)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- STARBORN Smart-Bit #10 Flthead Tl (BDA146)
- Williams Sockets