Shop All Sockets
Williams
1/4" Drive, 13mm Metric Socket, 6 Points
Mfr # MM-613
Zoro # G6531570
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 13mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,1/4 In. D,6Pt,13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- WESTWARD Alloy Steel Die, 9/16-18 UNF (CCT1060-132)
- IRWIN Unibit Cobalt Step Drill, #3 (VGP10233CB)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MM-604)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 12 Points (BD-1224)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- Williams Sockets